Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00561 005.000 DRILLS OTHER 9005610050000
GUHRING 00561 005.000 DRILLS OTHER 9005610050000
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9005610050000
rubix:
343A0677
ean:
4031093178068
Technical specifications
Drilling diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00561 005.000 DRILLS OTHER 9005610050000
Technical specifications
Attributes
Drilling diameter
5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.07
excl. VAT
/
Each
£
7.28
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
GUHRING 00651 007.200 UNIVERSAL HSS COATED DRI 9006510072000
DORMER A002 HSS TIN DRILL BIT 3.5MM
ROEBUCK HSCO JOBBER DRILL 2.0MM
GUHRING 00205 000.450 TWIST DRILL HSS 0.450 MM DIN 338 TYPE N BRIGHT
GUHRING 00245 006.000 TWIST DRILLS
GUHRING 00660 000.250 HSS/HSCO COATED DRILLS 9006600002500
TITEX A1211-4.2 JOBBER DRILLS HSS/HSS-E 5058750
TITEX A1211-18 JOBBER DRILLS HSS/HSS-E 5058669
TITEX A1154TFT-4.9 DRILLS TYP VA INOX 5200111
GUHRING 00657 003.400 TWIST DRILL
GUHRING 00245 044.000 STANDARD HSS DRILLS 9002450440000
DOR HSS-TIN STUB DRILL 5.3
GUHRING 00205 009.050 UNIVERSAL HSS DRILLS 9002050090500
GUHRING 00657 006.600 HSS/HSCO COATED DRILLS 9006570066000
DORMER A120 HSS STUB DRILL 8.4MM