References
Dormer:E299M6X.75
Rubix:376A1914
EAN:7320760663288




Technical specifications
| Threading | m6 x 0,75 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Product details : DORMER E299M6X.75 6290608
HSS-E machine tap for metric fine threads hard chrome-plated DIN 374 form B peel-cut 2.5xD through holes for unalloyed steel <850 N/mm². Copper and brass.
Applications
• Free-cutting steel mild steel (<120 HB <400 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading | m6 x 0,75 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.3 mm |
| Tail diameter | 3.4 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 15 mm |
| Coating | hard chrome-plated |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | m6 x 0,75 |
| No. of threads per inch | 33.9 |
| Tolerance | 6h |
| Shank type | square drive (square drive) |
Show UNSPSC/ECL@SS
£ 33.28 excl. VAT
/ Each
£ 39.94 incl. VAT
- Usually arrives within 14 working days