References
GISS Cutline:880957
Rubix:207A2098


Technical specifications
| Drilling diameter | 1.19 mm |
|---|---|
| Total length | 16 mm |
| Length of cut | 38 mm |
Product details : CUTLINE 880957 HSS CO5 JOBBER DRILL GOLD FINISH 3/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 1.19 mm |
|---|---|
| Total length | 16 mm |
| Length of cut | 38 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 0.99 excl. VAT
/ Each
£ 1.19 incl. VAT
- Usually arrives within 14 working days