Twist Drill
Drilling diameter | 3 mm |
---|---|
Total length | 61 mm |
Length of cut | 33 mm |
Drilling diameter | 3 mm |
---|---|
Total length | 61 mm |
Length of cut | 33 mm |
Din standard | DIN 388 |
Coating | Uncoated |
Tolerance | h8 |
Machining material | Steel;Stainless Steel;Cast Iron;NF Metals |
Body material | HSS |
Sharpening | Standard |
Tip angle | 118 ° |
Tail diameter | 3 mm |
Usually arrives within 14 working days