TITEX A1148-9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057246
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-9
Rubix:291A0359
Manufacturer :5057246
EAN:4031132072388

Technical specifications
| Drilling diameter | 8.9 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
Product details : TITEX A1148-9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057246
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 8.9 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 8.9 mm |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Usually arrives within 14 working days