TITEX A1148-NO45 DEEP HOLE DRILLS HSS-E TYPE UFL 5057089
HSS-E twist drill, extra-short
See technical informationReferences
Walter Titex:A1148-NO45
Rubix:291A0252
Manufacturer :5057089
EAN:4031132071015

Technical specifications
| Drilling diameter | 2.083 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 12 mm |
Product details : TITEX A1148-NO45 DEEP HOLE DRILLS HSS-E TYPE UFL 5057089
Untreated up to 1.9 mm
Technical specifications
Attributes
| Drilling diameter | 2.083 mm |
|---|---|
| Total length | 38 mm |
| Length of cut | 12 mm |
| Shank type | cylindrical |
| Din standard | din 1897 |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 2.083 mm |
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
- Usually arrives within 14 working days