Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-09.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618818
TITEX DC150-12-09.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618818
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-09.000A1-WJ30TA
rubix:
275A8063
manufacturer :
6618818
ean:
4031132372112
Technical specifications
Drilling diameter
9
mm
Total length
180
mm
Product details
Technical specifications
Product details : TITEX DC150-12-09.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618818
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.3543in
Technical specifications
Attributes
Drilling diameter
9
mm
Total length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.67
excl. VAT
/
Each
£
262.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45725/64 DRILL 25/64 INCH 5979212
TITEX DC150-05-05.900A0-WJ30TA SOLID CARBIDE DRILL 7462099
SANDVIK 860.1-1475-062A1-PMP1BM SC DRILLS CORODRILL 8151454
SANDVIK 860.1-0860-027A1-SDS2BM SC DRILLS CORODRILL 8420897
SANDVIK 452.C1-0553-130T-CCD10 SC DRILLS CORODRILL 6010900
SANDVIK R840-0880-70-A1A 1220 5747853
TITEX DC150-12-04.200A1-WJ30TA DRILLS8-12 X DC PERFORM 6618762
DORMER R0239.0 R023 9.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403050
SANDVIK 460.1-0485-024A1-XM GC34 SOLID CARBIDE DRILL 6762714
TITEX A1263-6.6 DRILLS SOLID CARBID TYPE N 5061182
SANDVIK 860.1-0660-020A0-GMX1BM SC DRILLS CORODRILL 7781592
SANDVIK 460.1-1850-056A0-XMGC34 SC DRILLS CORODRILL 460 6241499
SANDVIK R840-0640-30-A1A1220 SC DRILLS CORODRILL 5746898
DORMER R45739/64 DRILL 39/64 INCH 5979280
TITEX DC150-05-07.600D1-WJ30RE SOLID CARBIDE DRILL 7287814