GUHRING 00651 002.950 UNIVERSAL HSS COATED DRI 9006510029500
High Speed Drill Bit
See technical informationReferences
Gühring:651 2.950
Rubix:343A9086
Manufacturer :9006510029500
EAN:4031093199254

Product details : GUHRING 00651 002.950 UNIVERSAL HSS COATED DRI 9006510029500
Technical specifications
Attributes
| Drilling diameter | 2.95 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 2.95 mm |
Show UNSPSC/ECL@SS
£ 7.29 excl. VAT
/ Each
£ 8.75 incl. VAT
- Usually arrives within 14 working days
