Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885603 HSS SPLIT DIE M6.0 X 1.0 (13/16)
CUTLINE 885603 HSS SPLIT DIE M6.0 X 1.0 (13/16)
HSS SPLIT DIE
References
giss cutline:
885603
rubix:
215A7972
ean:
3660338388804
Technical specifications
Threading
m6
Type
split
Thread
6
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885603 HSS SPLIT DIE M6.0 X 1.0 (13/16)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
m6
Type
split
Thread
6
mm
Body material
hss
Diameter
20.63
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.28
excl. VAT
/
Each
£
29.14
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS DIE M14X1.25
DORMER F300M3X13/16 ADJUSTABLE DIE M3 X 0.50 MM 5978777
CUTLINE 885697 HSS SPLIT DIE UNF 9/16 (1.1/2)
DOR HSS DIE M32X1.5
DORMER F1207/8 GUN NOSED DIE 7/8 INCH X 9 5977854
CUTLINE 885721 HSS SPLIT DIE BSPF 1/8 (1.5/16)
CUTLINE 885673 HSS SPLIT DIE UNC 1/4 (1)
DORMER F3701/4X1.5/16 ADJUSTABLE DIE 1/4 INCH X 19 5978451
GUHRING 00185 011.113 MACHINE TAPS 9001850111130
CUTLINE 885645 HSS SPLIT DIE BSW 1/4 (13/16)
GUHRING 00151 006.000 MACHINE TAPS 9001510060000
DOR HSS DIE M7X.75
DORMER F3201X2 ADJUSTABLE DIE 1 INCH X 8 5978001
CUTLINE 885723 HSS SPLIT DIE BSPF 1/8 (1.1/2)
WALTERPROT 62000-UNC1/2 DIES 5079572