References
Dormer:A3215.1
Rubix:376A1056
Manufacturer :8349660
EAN:3603607072066


Technical specifications
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 50 mm |
Product details : DORMER A3215.1 8349660
Heavy duty design drill with three-flat shanks for medium depth holes. Diameter 3, 3 mm with an overall length of 67 mm. Primarily suited for hand-held operations and pillar drill machines. Three flats on the shank allow for non-slip chucking. The self centering 135° split point reduces thrust force and the steam and bronze tempered surface finish improves lubricity. Suitable for drilling primarily in wide range of thin walled materials.
Technical specifications
Attributes
| Drilling diameter | 5.1 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 50 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days