References
Dormer:A3215.3
Rubix:376A1058
Manufacturer :8349661
EAN:3603607072073


Technical specifications
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 52 mm |
Product details : DORMER A3215.3 8349661
Heavy duty design drill with three-flat shanks for medium depth holes. Diameter 3, 3 mm with an overall length of 67 mm. Primarily suited for hand-held operations and pillar drill machines. Three flats on the shank allow for non-slip chucking. The self centering 135° split point reduces thrust force and the steam and bronze tempered surface finish improves lubricity. Suitable for drilling primarily in wide range of thin walled materials.
Technical specifications
Attributes
| Drilling diameter | 5.3 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 52 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
- In stock: Next day delivery