References
Dormer:A3213.5
Rubix:376A1034
Manufacturer :8349652
EAN:3603607071984


Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 67 mm |
| Length of cut | 40 mm |
Product details : DORMER A3213.5 8349652
Heavy duty design drill with three-flat shanks for medium depth holes. Diameter 3, 3 mm with an overall length of 67 mm. Primarily suited for hand-held operations and pillar drill machines. Three flats on the shank allow for non-slip chucking. The self centering 135° split point reduces thrust force and the steam and bronze tempered surface finish improves lubricity. Suitable for drilling primarily in wide range of thin walled materials.
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 67 mm |
| Length of cut | 40 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
- In stock: Next day delivery