Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-04.000U0-WZ90AJ JOBBER DRILL 7506455
TITEX DA110-08-04.000U0-WZ90AJ JOBBER DRILL 7506455
HSS twist drills
References
walter titex:
DA110-08-04.000U0-WZ90AJ
rubix:
206A9952
manufacturer :
7506455
ean:
4031132424910
Technical specifications
Drilling diameter
1.9
mm
Total length
46
mm
Product details
Technical specifications
Product details : TITEX DA110-08-04.000U0-WZ90AJ JOBBER DRILL 7506455
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1575in
Technical specifications
Attributes
Drilling diameter
1.9
mm
Total length
46
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.58
excl. VAT
/
Each
£
1.90
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1148-NO15 DEEP HOLE DRILLS HSS-E TYPE UFL 5057056
DORMER A10023/64 JOBBER DRILL 23/64 INCH 5966986
DORMER A002S7.0 JOBBER DRILL 7.00 MM 6524873
TITEX A1222-1.1 DEEP HOLE DRILL 5059410
CUTLINE DRILL - HSS STUB MM 8 861269
SPARTEX 863959 2.6 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00209 002.900 HSS/HSCO COATED DRILLS 9002090029000
DORMER A100N33 JOBBER DRILL N33 5967013
GUHRING 00235 003.500 TWIST DRILLS
GUHRING 00257 026.000 TWIST DRILLS
TITEX A1511-8.7 JOBBER DRILLS HSS/HSS-E 5061718
TITEX A1222-11.5 DEEP HOLE DRILL 5059429
CUTLINE DRILL - HSS JOBBER TIN MM 8.5 860849
DORMER A1171.8 STUB DRILL 1.80 MM 5967829
DORMER A5107/32 JOBBER DRILL 7/32 INCH 5970389