References
Dormer:A10023/64
Rubix:023059
EAN:7320760001561




Technical specifications
| Drilling diameter | 9.13 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
Product details : DORMER A10023/64 JOBBER DRILL 23/64 INCH 5966986
Applications
Technical specifications
Attributes
| Drilling diameter | 9.13 mm |
|---|---|
| Total length | 125 mm |
| Length of cut | 81 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 9.13 mm |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- In stock: Next day delivery