Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-05.500U0-WZ90AJ JOBBER DRILL 7506470
TITEX DA110-08-05.500U0-WZ90AJ JOBBER DRILL 7506470
HSS twist drills
References
walter titex:
DA110-08-05.500U0-WZ90AJ
rubix:
206A9958
manufacturer :
7506470
ean:
4031132425061
Technical specifications
Drilling diameter
2.5
mm
Total length
57
mm
Product details
Technical specifications
Product details : TITEX DA110-08-05.500U0-WZ90AJ JOBBER DRILL 7506470
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2165in
Technical specifications
Attributes
Drilling diameter
2.5
mm
Total length
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.77
excl. VAT
/
Each
£
3.32
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A52012.5 STUB DRILL 12.50 MM 5970213
GUHRING 00666 009.500 TWIST DRILL HSS 9.500 MM DIN 339 TYPE N TIN
CUTLINE DRILL - HSS JOBBER MM 2.2 845756
GUHRING 00217 007.800 TWIST DRILLS
TITEX A1244-NO71 JOBBER DRILLS HSS/HSS-E 5060269
GUHRING 02458 004.500 HSS/HSCO COATED DRILLS 9024580045000
GUHRING 00357 009.000 DRILLS OTHER 9003570090000
TITEX A1211-4.3 JOBBER DRILLS HSS/HSS-E 5058752
GUHRING 00657 001.150 HSS/HSCO COATED DRILLS 9006570011500
TITEX A1244-1.25 JOBBER DRILLS HSS/HSS-E 5060298
GUHRING 00245 026.500 TWIST DRILLS
DORMER A1201.5 A120 1.50 MM ST STRAIGHT SHANSTUB DRILL 1897 5968461
GUHRING 00207 006.200 HSS/HSCO COATED DRILLS 9002070062000
DORMER A5204.5 STUB DRILL 4.50 MM 5970477
DOR HSCO DRILL .15