References
Walter Titex:DA110-08-07.000U0-WZ90AJ
Rubix:206A9962
Manufacturer :7506485
EAN:4031132425214

Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 57 mm |
Product details : TITEX DA110-08-07.000U0-WZ90AJ JOBBER DRILL 7506485
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2756in
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Usually arrives within 14 working days