References
Walter Titex:DA110-08-07.500U0-WZ90AJ
Rubix:206A9963
Manufacturer :7506490
EAN:4031132425269



Technical specifications
| Drilling diameter | 7.7 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 62 mm |
Product details : TITEX DA110-08-07.500U0-WZ90AJ JOBBER DRILL 7506490
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2953in
Technical specifications
Attributes
| Drilling diameter | 7.7 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 62 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- Usually arrives within 14 working days