Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A0012164 HSS JOBBER DRILL 21/64 LD/220
ROEBUCK A0012164 HSS JOBBER DRILL 21/64 LD/220
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LD/220
rubix:
023695
Technical specifications
Total length
117
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A0012164 HSS JOBBER DRILL 21/64 LD/220
Fractional
Technical specifications
Attributes
Total length
117
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.92
excl. VAT
/
Each
£
7.10
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MILWAUKEE 4932493869 M. DRILL HSS-G TW 19PC SET-19PC
GUHRING 00652 002.100 GT80/100 COATED DRILLS 9006520021000
TITEX A1211-1.8 JOBBER DRILLS HSS/HSS-E 5058542
CUTLINE DRILL - HSS JOBBER TIN MM 7.3 860837
TITEX A1511-5.5 JOBBER DRILLS HSS/HSS-E 5061680
TITEX A1244-NO61 JOBBER DRILLS HSS/HSS-E 5060258
DORMER A9763.8X175 DRILL 3.80 MM 5973167
TITEX A1211-16 JOBBER DRILLS HSS/HSS-E 5058651
DORMER A10815/64 A108 15/64 ST STRAIGHT STEEL JOBBER DRILL 6305902
GUHRING 00652 004.100 GT80/100 COATED DRILLS 9006520041000
TITEX A1222-NO11 DEEP HOLE DRILLS HSS-E TYPE UFL 5059351
GUHRING 00223 002.800 TWIST DRILLS
DORMER A5104.7 JOBBER DRILL 4.70 MM 5970497
CUTLINE DRILL - HSS JOBBER TIN MM 2.1 860785
DORMER A1109.0 SERIES DRILL 9.00 MM 5968344