Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-02.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506441
TITEX DA110-08-02.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506441
HSS twist drills
References
walter titex:
DA110-08-02.600U0-WZ90AJ
rubix:
357A2559
manufacturer :
7506441
ean:
4031132424774
Technical specifications
Drilling diameter
5.7
mm
Total length
93
mm
Product details
Technical specifications
Product details : TITEX DA110-08-02.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506441
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1024in
Technical specifications
Attributes
Drilling diameter
5.7
mm
Total length
93
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.83
excl. VAT
/
Each
£
2.20
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1222-3.7 DEEP HOLE DRILL 5059474
GUHRING 00208 001.850 HSS/HSCO COATED DRILLS 9002080018500
GUHRING 00657 000.600 TWIST DRILL HSCO 0.600 MM DIN 338 TYPE TI TIN
TITEX A1154TFT-6.3 DRILLS TYP VA INOX 5200132
GUHRING 02458 003.500 HSS/HSCO COATED DRILLS 9024580035000
TITEX A1247-1.4 JOBBER DRILL 5060513
DORMER A00225/64 JOBBER DRILL 25/64 INCH 5967199
GUHRING 00651 000.680 UNIVERSAL HSS COATED DRI 9006510006800
DORMER A62011.0 6499953
TITEX A1154TFT-6.7 DRILLS TYP VA INOX 5200124
DORMER A9763.7X165 DRILL 3.70 MM 5973111
CUTLINE DRILL - HSS CO5% UFL FLUTE - OZMD MM 2.5 861734
CUTLINE DRILL - HSS CO5% JOBBER MM 3.3 845869
GUHRING 00245 018.300 STANDARD HSS DRILLS 9002450183000
GUHRING 05523 001.300 TWIST DRILL HSCO 1.300MM TYPE GU 500 DZ BRIGHT