Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-04.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506462
TITEX DA110-08-04.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506462
HSS twist drills
References
walter titex:
DA110-08-04.700U0-WZ90AJ
rubix:
357A2572
manufacturer :
7506462
ean:
4031132424989
Technical specifications
Drilling diameter
7
mm
Total length
109
mm
Product details
Technical specifications
Product details : TITEX DA110-08-04.700U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506462
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.185in
Technical specifications
Attributes
Drilling diameter
7
mm
Total length
109
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.50
excl. VAT
/
Each
£
3.00
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1211-7.75 JOBBER DRILLS HSS/HSS-E 5058831
DORMER A110.5 SERIES DRILL 0.50 MM 5968259
GUHRING 00245 007.900 TWIST DRILLS
TITEX A1211-0.63 JOBBER DRILLS HSS/HSS-E 5058425
TITEX A1547-NO31 JOBBER DRILLS HSS/HSS-E 5154125
GUHRING 00207 006.700 TWIST DRILLS
GUHRING 00207 016.000 HSS/HSCO COATED DRILLS 9002070160000
GUHRING 00504 012.000 TWIST DRILLS
GUHRING 01146 003.400 DRILLS OTHER 9011460034000
TITEX A1247-NO42 JOBBER DRILLS HSS/HSS-E 5060485
CUTLINE 880975 HSS CO5 JOBBER DRILL GOLD FINISH 3/8
GUHRING 00605 007.100 HSS/HSCO COATED DRILLS 9006050071000
TITEX A1149XPL-7.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5236458
GUHRING 00245 014.250 STANDARD HSS DRILLS 9002450142500
GUHRING 00224 002.300 DRILLS OTHER 9002240023000