Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880975 HSS CO5 JOBBER DRILL GOLD FINISH 3/8
CUTLINE 880975 HSS CO5 JOBBER DRILL GOLD FINISH 3/8
Drill HSSE5 Gold
References
giss cutline:
880975
rubix:
207A2116
Technical specifications
Drilling diameter
9.53
mm
Total length
87
mm
Length of cut
133
mm
Product details
Technical specifications
Product details : CUTLINE 880975 HSS CO5 JOBBER DRILL GOLD FINISH 3/8
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
9.53
mm
Total length
87
mm
Length of cut
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.52
excl. VAT
/
Each
£
19.82
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A022 HSS TIN STUB DRILL 7.0MM
DORMER A0023.25 A002 3.25 MM TIN STRAIGHT SHANJOBBER DRILL 338 5967327
DORMER A9401.8 SERIES DRILL 1.80 MM 5972895
CUTLINE DRILL HSS JOBBER TIN TIP MM 10.3 860742
GUHRING 00568 005.000 HSS/HSCO COATED DRILLS 9005680050000
DORMER A9405.3 SERIES DRILL 5.30 MM 5972137
GUHRING 00502 009.000 TWIST DRILLS
TITEX A1622-4.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5062585
DORMER A100N28 JOBBER DRILL N28 5966995
GUHRING 00659 005.600 HSS/HSCO COATED DRILLS 9006590056000
GUHRING 01146 006.700 DRILLS OTHER 9011460067000
GUHRING 00651 003.020 UNIVERSAL HSS COATED DRI 9006510030200
GUHRING 00209 007.000 HSS/HSCO COATED DRILLS 9002090070000
DORMER A100N57 JOBBER DRILL N57 5966653
TITEX A1254TFT-5.55 DRILLS TYP VA INOX 5061021