Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-07.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506487
TITEX DA110-08-07.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506487
HSS twist drills
References
walter titex:
DA110-08-07.200U0-WZ90AJ
rubix:
357A2590
manufacturer :
7506487
ean:
4031132425238
Technical specifications
Drilling diameter
8.8
mm
Total length
125
mm
Product details
Technical specifications
Product details : TITEX DA110-08-07.200U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506487
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2835in
Technical specifications
Attributes
Drilling diameter
8.8
mm
Total length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1222-7.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5059522
GUHRING 02047 005.300 GT80/P2000 HSCO DRILLS 9020470053000
DORMER A9006.0 JOBBER DRILL 6.00 MM 5971253
GUHRING 00605 009.000 TWIST DRILLS
GUHRING 00658 002.550 TWIST DRILL HSCO 2.550MM
TITEX A1244-13/32IN JOBBER DRILLS HSS/HSS-E 5060331
TITEX A1149XPL-4.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5236429
GUHRING 00223 006.200 TWIST DRILL HSS 6.200MM TYPE N STEAM TEMPERED
DORMER A10013.8 JOBBER DRILL 13.80 MM 5967361
GUHRING 00336 009.400 GT80/100 DRILLS 9003360094000
TITEX A1211-16 JOBBER DRILLS HSS/HSS-E 5058651
GUHRING 00605 006.600 HSS/HSCO COATED DRILLS 9006050066000
TITEX A1148-7.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5057225
DORMER A1171.5 STUB DRILL 1.50 MM 5967815
CUTLINE DRILL - HSS JOBBER ZIRKO MM 7.9 861093