References
Walter Titex:A1211-16
Rubix:356A6824
Manufacturer :5058651
EAN:4031132004846

Technical specifications
| Drilling diameter | 16 mm |
|---|---|
| Total length | 178 mm |
| Length of cut | 120 mm |
Product details : TITEX A1211-16 JOBBER DRILLS HSS/HSS-E 5058651
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Total length | 178 mm |
| Length of cut | 120 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 25.59 excl. VAT
/ Each
£ 30.71 incl. VAT
- Usually arrives within 14 working days