References
Gühring:617 1.000
Rubix:285A7126
Manufacturer :9006170010000
EAN:4031093188944


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 56 mm |
| Length of cut | 33 mm |
Product details : GUHRING 00617 001.000 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Total length | 56 mm |
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 12.20 excl. VAT
/ Each
£ 14.64 incl. VAT
- Usually arrives within 14 working days