Twist Drill
Drilling diameter | 3.5 mm |
---|---|
Total length | 112 mm |
Length of cut | 67 mm |
Drilling diameter | 3.5 mm |
---|---|
Total length | 112 mm |
Length of cut | 67 mm |
Din standard | din 340 |
Coating | uncoated |
Tolerance | h8 |
Direction of cutting | right |
Machining material | steel;stainless steel;cast iron;special alloy |
Body material | hss-e |
Tip angle | 130 ° |
Internal cooling | yes |
Tail diameter | 3.5 mm |
Usually arrives within 14 working days