References
Gühring:658 1.500
Rubix:154A7942
Manufacturer :9006580015000
EAN:4031093212267


Technical specifications
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
Product details : GUHRING 00658 001.500 TWIST DRILL HSCO 1.500MM
HSCO S-spiral drill short 1,500 DIN 338RN GT1
Technical specifications
Attributes
| Drilling diameter | 1.5 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1.5 mm |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Usually arrives within 14 working days