References
Sandvik Coromant:860.1-1250-040A0-PM P1BM
Rubix:319A1422
Manufacturer :8151025
EAN:7323226352610


Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1250-040A0-PMP1BM SC DRILLS CORODRILL 8151025
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | p1bm (carbide coating) |
| Tolerance | h8 - h9 (achievable bore tolerance) ; h6 (drill diameter tolerance) |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical shank |
| Internal cooling | no |
| Machining material | steel (iso p) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 369.00 excl. VAT
/ Each
£ 442.80 incl. VAT
- Usually arrives within 14 working days