TITEX A1163-7.5 DRILLS SOLID CARBID TYPE N 5057604

Solid carbide twist drill bit

See technical informationSee documents
References
Walter Titex:A1163-7.5
Rubix:356A6596
Manufacturer :5057604
EAN:4031132021775
brand logo
Technical specifications
Drilling diameter7.5 mm
Total length74 mm
Length of cut22 mm
See all Specifications
Documents

Product details : TITEX A1163-7.5 DRILLS SOLID CARBID TYPE N 5057604


Type N

Technical specifications


Attributes
Drilling diameter7.5 mm
Total length74 mm
Length of cut22 mm
Shank typecylindrical
Din standarddin 6539
Coatinguncoated
Toleranceh7
Angle of helix118 °
Tailparallel
Direction of cuttingright
Machining materialcast iron;non-ferrous metal;special alloy;others
Tip angle118 °
Tail diameter7.5 mm
Show UNSPSC/ECL@SS
£ 65.40 excl. VAT
/ Each
£ 78.48 incl. VAT
  • Usually arrives within 14 working days