KLINGSPOR 70432 HST359 SELF-FASTENING BACKING PAD 115 MM THREAD M10
HST 359 Abrasive Backing pad for self-fastening disc
See technical informationReferences
Klingspor:70432
Rubix:417A1002
EAN:4014855024926

Product details : KLINGSPOR 70432 HST359 SELF-FASTENING BACKING PAD 115 MM THREAD M10
HST 359 backing pad self-fastening, 115 mm thread M10
Technical specifications
Attributes
| Type | backing pad for hook & loop discs |
|---|---|
| Diameter | 115 mm |
| Max speed | 13300 rpm |
Show UNSPSC/ECL@SS
£ 15.73 excl. VAT
/ Each
£ 18.88 incl. VAT
- Delivery usually within ( 5 ) days