KLINGSPOR 358126 NDS555C BACKING PAD FOR NON-WOVEN DISC 115MM M14
NDS 555 C Abrasives Self-fastening backing pad for SCM disc with centre hole
See technical informationReferences
Klingspor:358126
Rubix:416A3796
EAN:4014855433933

Technical specifications
| Type | self-fastening backing pad for scm discs with center hole (nds 555 c) |
|---|
Product details : KLINGSPOR 358126 NDS555C BACKING PAD FOR NON-WOVEN DISC 115MM M14
NDS 555 C, 115 mm thread M14
Technical specifications
Attributes
| Type | self-fastening backing pad for scm discs with center hole (nds 555 c) |
|---|---|
| Diameter | 115 mm |
| Max speed | 13300 rpm |
Show UNSPSC/ECL@SS
£ 27.32 excl. VAT
/ Each
£ 32.78 incl. VAT
- Usually arrives within 14 working days