KLINGSPOR 358127 NDS555C BACKING PAD FOR NON-WOVEN DISC 125MM M14
NDS 555 C Abrasives Self-fastening backing pad for SCM disc with centre hole
See technical informationReferences
Klingspor:358127
Rubix:416A3797
EAN:4014855433940

Product details : KLINGSPOR 358127 NDS555C BACKING PAD FOR NON-WOVEN DISC 125MM M14
NDS 555 C, 125 mm thread M14
Technical specifications
Attributes
| Type | self-fastening backing pad (hook & loop) |
|---|---|
| Diameter | 125 mm |
| Max speed | 12250 rpm |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 28.98 excl. VAT
/ Each
£ 34.78 incl. VAT
- Usually arrives within 14 working days