References
Dormer:H85842.5
Rubix:376A2593
EAN:7320760652671




Technical specifications
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 361.5 mm |
| Tail diameter | 40 mm |
Product details : DORMER H85842.5 6111428
Technical specifications
Attributes
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 361.5 mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Apparent length | 461.5 mm |
Show UNSPSC/ECL@SS
£ 1,124.39 excl. VAT
/ Each
£ 1,349.27 incl. VAT
- Usually arrives within 14 working days