Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 21-23 31-34 R960 13/6
DORM HYDRA DR HD AMG 21-23 31-34 R960 13/6
Drill bit tip Dormer
References
dormer:
R9601.3/64
rubix:
2002270
ean:
7320760018989
Technical specifications
Drilling diameter
26.59
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 13/6
Technical specifications
Attributes
Drilling diameter
26.59
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.48
excl. VAT
/
Each
£
161.38
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96017.2 DRILL 17.20 MM 5988811
SANDVIK 870-1230-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357644
SANDVIK 870-1380-13-GP4334 EXCHANGEABLE CUTTING HEADS 7357705
SANDVIK 870-1390-13-MM2334 EXCHANGEABLE CUTTING HEADS 7357711
SANDVIK 870-1580-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357792
SANDVIK 870-1590-15-MM 2334 DRILLING HEAD 7357800
SANDVIK 870-2900-29-MM 2334 7358272
DORMER R96028.5 DRILL 28.50 MM 5988540
SANDVIK 870-3200-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358302
SANDVIK 870-3250-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358313
SANDVIK 870-1750-17-GP 4334 7357871
SANDVIK 870-1746-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357868
SANDVIK 870-1613-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357814
SANDVIK 870-2320-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358123
DORM HYDRA DR HD 21-23 31-34 R960 45/64