Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95012.2 DRILL 12.20 MM 5988630
DORMER R95012.2 DRILL 12.20 MM 5988630
Drill bit tip Dormer
References
dormer:
R95012.2
rubix:
2020533
ean:
7320760037911
Technical specifications
Drilling diameter
12.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95012.2 DRILL 12.20 MM 5988630
Technical specifications
Attributes
Drilling diameter
12.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.18
excl. VAT
/
Each
£
108.22
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-3100-31-GP 4334 870 DRILL TIP 7358290
SANDVIK 870-2120-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358035
SANDVIK 870-2060-20-KM3334 EXCHANGEABLE CUTTING HEADS 7358008
SANDVIK 870-1670-16-PM 4334 870 DRILL TIP 7357838
DORMER R95014.1 DRILL 14.10 MM 5988655
SANDVIK 870-1670-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357835
DORMER R9501.9/16 6104546
ISCAR 5566717 ICM 068 IC908 DRILL HEAD
SANDVIK 870-1990-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357980
SANDVIK 870-1300-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357673
DORMER R96018.1 DRILL 18.10 MM 5988841
DORM HYDRA DR HD AMG 11-15 R950 205
SANDVIK 870-2410-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358162
SANDVIK 870-2210-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358072
DORMER R96025.5 DRILL 25.50 MM 5988499