Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95013.8 DRILL 13.80 MM 5988648
DORMER R95013.8 DRILL 13.80 MM 5988648
Drill bit tip Dormer
References
dormer:
R95013.8
rubix:
2020547
ean:
7320760037980
Technical specifications
Drilling diameter
13.8
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95013.8 DRILL 13.80 MM 5988648
Technical specifications
Attributes
Drilling diameter
13.8
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 21-23 31-34 R960 120
DORMER R96016.1 DRILL 16.10 MM 5988773
SANDVIK 870-1750-17-GP 4334 7357871
SANDVIK 870-2200-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358067
SANDVIK 870-1610-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357806
SANDVIK 870-3300-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358314
DORMER R95027.5 DRILL 27.50 MM 5988865
DORMER R95017.1 DRILL 17.10 MM 5988873
DORM HYDRA DR HD AMG 21-23 31-34 R960 250
DORM HYDRA DR HD AMG 11-15 R950 31/64
SANDVIK 870-2160-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358052
SANDVIK 870-1480-14-PM 4334 870 DRILL TIP 7357752
SANDVIK 870-1925-19-PL4334 EXCHANGEABLE CUTTING HEADS 7357952
SANDVIK 870-2520-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358208
SANDVIK 870-1780-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357884