Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96016.1 DRILL 16.10 MM 5988773
DORMER R96016.1 DRILL 16.10 MM 5988773
Drill bit tip Dormer
References
dormer:
R96016.1
rubix:
2020691
ean:
7320760039663
Technical specifications
Drilling diameter
16.1
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96016.1 DRILL 16.10 MM 5988773
Technical specifications
Attributes
Drilling diameter
16.1
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1460-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357741
SANDVIK 870-2190-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358065
DORMER R950 19.7 S/CARBIDE TI-PHON HYDRA DRILL HEAD
SANDVIK 870-2650-26-PM 4334 DRILL TIP 7358245
SANDVIK 870-2040-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357999
DORM HYDRA DR HD AMG 21-23 31-34 R960 5/8
SANDVIK 870-1810-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357897
SANDVIK 870-3100-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358292
DORMER R9501.1/4 6104483
DORM HYDRA DR HD AMG 21-23 31-34 R960 13/6
SANDVIK 870-1588-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357797
SANDVIK 870-2030-20-MM2334 EXCHANGEABLE CUTTING HEADS 7357997
SANDVIK 870-1190-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357631
SANDVIK 870-1170-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357620
DORM HYDRA DR HD AMG 11-15 R950 230