Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95015.6 DRILL 15.60 MM 5988683
DORMER R95015.6 DRILL 15.60 MM 5988683
Drill bit tip Dormer
References
dormer:
R95015.6
rubix:
2020564
ean:
7320760038062
Technical specifications
Drilling diameter
15.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95015.6 DRILL 15.60 MM 5988683
Technical specifications
Attributes
Drilling diameter
15.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2120-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358037
DORM HYDRA DR HD 21-23 31-34 R960 43/64
DORM HYDRA DR HD 21-23 31-34 R960 11/16
SANDVIK 870-2210-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358073
SANDVIK 870-1740-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357865
SANDVIK 870-1310-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357678
DORM HYDRA DR HD AMG 11-15 R950 15/16
SANDVIK 870-2900-29-MM 2334 7358272
DORM HYDRA DR HD 21-23 31-34 R960 63/64
SANDVIK 870-2080-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358019
SANDVIK 870-2510-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358202
SANDVIK 870-3100-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358292
SANDVIK 870-1020-6-KM3334 EXCHANGEABLE CUTTING HEADS 7357557
DORMER R9501.3/8 6104532
DORM HYDRA DR HD AMG 11-15 R950 150