Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 17/32
DORM HYDRA DR HD AMG 11-15 R950 17/32
Drill bit tip Dormer
References
dormer:
R95017/32
rubix:
2002138
ean:
7320760010945
Technical specifications
Drilling diameter
13.49
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 17/32
Technical specifications
Attributes
Drilling diameter
13.49
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.63
excl. VAT
/
Each
£
103.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2370-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358143
DORM HYDRA DR HD 21-23 31-34 R960 35/64
SANDVIK 870-1905-19-PM 4334 7357939
SANDVIK 870-1588-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357793
DORMER R95039/64 5988860
SANDVIK 870-1220-10-KM3334 EXCHANGEABLE CUTTING HEADS 7357641
DORMER R96012.2 DRILL 12.20 MM 5988924
DORMER R96012.1 DRILL 12.10 MM 5988923
SANDVIK 870-1790-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357887
DORM HYDRA DR HD AMG 11-15 R950 280
SANDVIK 870-3150-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358296
SANDVIK 870-2550-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358217
SANDVIK 870-1710-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357851
DORM HYDRA DR HD AMG 11-15 R950 215
SANDVIK 870-1660-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357832