Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96012.1 DRILL 12.10 MM 5988923
DORMER R96012.1 DRILL 12.10 MM 5988923
Drill bit tip Dormer
References
dormer:
R96012.1
rubix:
2020655
ean:
7320760038338
Technical specifications
Drilling diameter
12.1
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96012.1 DRILL 12.10 MM 5988923
Technical specifications
Attributes
Drilling diameter
12.1
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.18
excl. VAT
/
Each
£
108.22
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2100-21-KM 3334 7358028
SANDVIK 870-1613-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357814
SANDVIK 870-2700-27-KM3334 EXCHANGEABLE CUTTING HEADS 7358251
DORM HYDRA DR HD AMG 11-15 R950 11/3
DORMER R95039/64 5988860
SANDVIK 870-2340-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358128
SANDVIK 870-2350-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358132
SANDVIK 870-2460-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358184
SANDVIK 870-2380-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358144
SANDVIK 870-2240-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358088
DORM HYDRA DR HD AMG 11-15 R950 51/64
SANDVIK 870-2750-27-MM2334 EXCHANGEABLE CUTTING HEADS 7358256
DORM HYDRA DR HD 21-23 31-34 R960 53/64
SANDVIK 870-1160-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357616
SANDVIK 870-1920-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357944