Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96018.6 DRILL 18.60 MM 5988853
DORMER R96018.6 DRILL 18.60 MM 5988853
Drill bit tip Dormer
References
dormer:
R96018.6
rubix:
2020712
ean:
7320760039755
Technical specifications
Drilling diameter
18.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96018.6 DRILL 18.60 MM 5988853
Technical specifications
Attributes
Drilling diameter
18.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.44
excl. VAT
/
Each
£
131.33
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95039.0 R950 39.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104544
SANDVIK 870-1660-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357831
SANDVIK 870-2320-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358120
DORMER R95012.8 DRILL 12.80 MM 5988641
DORM HYDRA DR HD AMG 11-15 R950 7/8
DORM HYDRA DR HD AMG 11-15 R950 15/32
SANDVIK 870-1680-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357840
DORM HYDRA DR HD AMG 11-15 R950 180
SANDVIK 870-1720-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357855
SANDVIK 870-2150-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358048
SANDVIK 870-2220-22-PM 4334 870 DRILL TIP 7358079
SANDVIK 870-1550-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357778
SANDVIK 870-1680-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357842
SANDVIK 870-1610-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357806
SANDVIK 870-1300-12-GP 4334 7357672