Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95012.8 DRILL 12.80 MM 5988641
DORMER R95012.8 DRILL 12.80 MM 5988641
Drill bit tip Dormer
References
dormer:
R95012.8
rubix:
2020538
ean:
7320760037935
Technical specifications
Drilling diameter
12.8
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95012.8 DRILL 12.80 MM 5988641
Technical specifications
Attributes
Drilling diameter
12.8
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2950-29-PM4334 EXCHANGEABLE CUTTING HEADS 7358277
SANDVIK 870-1970-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357972
SANDVIK 870-1290-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357669
SANDVIK 870-1240-10-PM 4334 7357651
SANDVIK 870-2800-28-MM2334 EXCHANGEABLE CUTTING HEADS 7358260
SANDVIK 870-1200-10-KM3334 EXCHANGEABLE CUTTING HEADS 7357633
SANDVIK 870-1480-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357751
DORM HYDRA DR HD 21-23 31-34 R960 53/64
DORM HYDRA DR HD AMG 21-23 31-34 R960 3/4
DORMER HYDRA DRILL HEAD AMG 1.1-1.5 R950 1
SANDVIK 870-2550-25-KM 3334 7358218
SANDVIK 870-2190-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358065
SANDVIK 870-2050-20-KM 3334 7358004
SANDVIK 870-1760-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357876
SANDVIK 870-2360-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358136