Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95018.9 DRILL 18.90 MM 5988733
DORMER R95018.9 DRILL 18.90 MM 5988733
Drill bit tip Dormer
References
dormer:
R95018.9
rubix:
2020592
ean:
7320760038192
Technical specifications
Drilling diameter
18.9
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95018.9 DRILL 18.90 MM 5988733
Technical specifications
Attributes
Drilling diameter
18.9
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.44
excl. VAT
/
Each
£
131.33
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95012.6 DRILL 12.60 MM 5988640
SANDVIK 870-1490-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357753
SANDVIK 870-1330-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357685
SANDVIK 870-3100-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358293
SANDVIK 870-1500-15-MM 2334 870 DRILL TIP 7357759
SANDVIK 870-1210-10-MM2334 EXCHANGEABLE CUTTING HEADS 7357638
SANDVIK 870-2060-20-PM4334 EXCHANGEABLE CUTTING HEADS 7358010
DORMER R96019.1 DRILL 19.10 MM 5988871
SANDVIK 870-2410-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358164
DORM HYDRA DR HD AMG 11-15 R950 15/16
DORM HYDRA DR HD 21-23 31-34 R960 43/64
SANDVIK 870-1870-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357921
SANDVIK 870-1450-14-PM4334 870 DRILL TIP 7357740
DORM HYDRA DR HD AMG 11-15 R950 210
DORM HYDRA DR HD AMG 11-15 R950 13/3