Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 200
DORM HYDRA DR HD AMG 11-15 R950 200
Drill bit tip Dormer
References
dormer:
R95020.0
rubix:
2002168
ean:
7320760012413
Technical specifications
Drilling diameter
20
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 200
Technical specifications
Attributes
Drilling diameter
20
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.95
excl. VAT
/
Each
£
124.74
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96013.7 DRILL 13.70 MM 5988883
SANDVIK 870-3100-31-GP 4334 870 DRILL TIP 7358290
DORM HYDRA DR HD AMG 11-15 R950 190
DORM HYDRA DR HD AMG 21-23 31-34 R960 300
SANDVIK 870-1600-16-GP 4334 CORODRILL INSERT 7357802
SANDVIK 870-1860-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357917
SANDVIK 870-2665-26-PM4334 EXCHANGEABLE CUTTING HEADS 7358249
SANDVIK 870-2390-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358153
SANDVIK 870-2200-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358067
SANDVIK 870-1560-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357783
DORM HYDRA DR HD AMG 11-15 R950 5/8
SANDVIK 870-2330-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358125
SANDVIK 870-1410-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357719
SANDVIK 870-2430-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358172
SANDVIK 870-1950-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357965