Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96013.7 DRILL 13.70 MM 5988883
DORMER R96013.7 DRILL 13.70 MM 5988883
Drill bit tip Dormer
References
dormer:
R96013.7
rubix:
2020669
ean:
7320760038529
Technical specifications
Drilling diameter
13.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96013.7 DRILL 13.70 MM 5988883
Technical specifications
Attributes
Drilling diameter
13.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1730-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357859
DORM HYDRA DR HD AMG 11-15 R950 63/64
DORMER R95012.6 DRILL 12.60 MM 5988640
SANDVIK 870-1260-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357657
SANDVIK 870-1380-13-MM 2334 7357707
DORM HYDRA DR HD AMG 21-23 31-34 R960 180
DORM HYDRA DR HD AMG 21-23 31-34 R960 220
DORM HYDRA DR HD AMG 11-15 R950 130
SANDVIK 870-1620-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357818
DORMER R95027.5 DRILL 27.50 MM 5988865
SANDVIK 870-1200-10-KM3334 EXCHANGEABLE CUTTING HEADS 7357633
DORM HYDRA DR HD AMG 11-15 R950 305
SANDVIK 870-1740-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357865
SANDVIK 870-3200-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358305
SANDVIK 870-2280-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358107