Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 205
DORM HYDRA DR HD AMG 11-15 R950 205
Drill bit tip Dormer
References
dormer:
R95020.5
rubix:
2002170
ean:
7320760012451
Technical specifications
Drilling diameter
20.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 205
Technical specifications
Attributes
Drilling diameter
20.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.95
excl. VAT
/
Each
£
124.74
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1380-13-GP4334 EXCHANGEABLE CUTTING HEADS 7357705
SANDVIK 870-2000-20-MM2334 870 DRILL TIP 7357985
DORM HYDRA DR HD AMG 11-15 R950 21/32
SANDVIK 870-1890-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357929
SANDVIK 870-1290-11-GP4334 EXCHANGEABLE CUTTING HEADS 7357668
SANDVIK 870-1650-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357827
DORMER R95019.25 DRILL 19.25 MM 5988756
SANDVIK 870-1730-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357860
SANDVIK 870-1040-6-KM3334 EXCHANGEABLE CUTTING HEADS 7357565
SANDVIK 870-1570-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357785
SANDVIK 870-2250-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358092
SANDVIK 870-1110-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357593
SANDVIK 870-1490-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357755
SANDVIK 870-1210-10-PM4334 EXCHANGEABLE CUTTING HEADS 7357639
SANDVIK 870-2180-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358061