Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95041.0 6104548
DORMER R95041.0 6104548
Drill bit tip Dormer
References
dormer:
R95041.0
rubix:
376A3712
ean:
7320760652336
Technical specifications
Drilling diameter
41
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95041.0 6104548
Technical specifications
Attributes
Drilling diameter
41
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
320.93
excl. VAT
/
Each
£
385.12
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2800-28-MM2334 EXCHANGEABLE CUTTING HEADS 7358260
DORMER R95018.9 DRILL 18.90 MM 5988733
DORM HYDRA DR HD AMG 11-15 R950 15/32
SANDVIK 870-1010-6-PM 4334 870 DRILL TIP 7357555
SANDVIK 870-2240-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358088
SANDVIK 870-1940-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357959
SANDVIK 870-2900-29-KM3334 EXCHANGEABLE CUTTING HEADS 7358271
SANDVIK 870-1740-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357866
DORMER R95018.2 DRILL 18.20 MM 5988713
SANDVIK 870-1440-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357733
SANDVIK 870-2223-22-PM 4334 7358083
SANDVIK 870-2320-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358121
DORMER R96029.5 DRILL 29.50 MM 5988552
SANDVIK 870-3050-30-MM2334 EXCHANGEABLE CUTTING HEADS 7358288
DORMER R96015.6 DRILL 15.60 MM 5988742