Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96018.7 DRILL 18.70 MM 5988856
DORMER R96018.7 DRILL 18.70 MM 5988856
Drill bit tip Dormer
References
dormer:
R96018.7
rubix:
2020714
ean:
7320760039762
Technical specifications
Drilling diameter
18.7
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96018.7 DRILL 18.70 MM 5988856
Technical specifications
Attributes
Drilling diameter
18.7
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.44
excl. VAT
/
Each
£
131.33
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2400-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358157
DORM HYDRA DR HD AMG 11-15 R950 3/4
SANDVIK 870-1070-7-KM3334 EXCHANGEABLE CUTTING HEADS 7357577
SANDVIK 870-1980-19-MM 2334 7357977
SANDVIK 870-2590-25-PM 4334 7358237
SANDVIK 870-2060-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358007
DORM HYDRA DR HD AMG 11-15 R950 63/64
DORMER R95013.5 DRILL 5988645
DORM HYDRA DR HD AMG 11-15 R950 175
SANDVIK 870-1590-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357799
DORM HYDRA DR HD 21-23 31-34 R960 35/64
SANDVIK 870-1210-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357636
SANDVIK 870-1820-18-KM3334 EXCHANGEABLE CUTTING HEADS 7357900
SANDVIK 870-1500-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357758
DORMER R95014.6 DRILL 14.60 MM 5988663