Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD 21-23 31-34 R960 53/64
DORM HYDRA DR HD 21-23 31-34 R960 53/64
Drill bit tip Dormer
References
dormer:
R96053/64
rubix:
2002250
ean:
7320760017203
Technical specifications
Drilling diameter
21.03
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD 21-23 31-34 R960 53/64
Technical specifications
Attributes
Drilling diameter
21.03
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.73
excl. VAT
/
Each
£
131.68
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2900-29-PM4334 EXCHANGEABLE CUTTING HEADS 7358273
DORMER R95013.2 DRILL 13.20 MM 5988644
SANDVIK 870-2400-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358159
DORM HYDRA DR HD AMG 11-15 R950 185
SANDVIK 870-2600-26-GP 4334 7358238
SANDVIK 870-2490-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358193
SANDVIK 870-2300-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358112
DORM HYDRA DR HD AMG 11-15 R950 63/64
SANDVIK 870-1100-8-PM 4334 7357591
DORMER R9501.1/4 6104483
SANDVIK 870-1760-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357875
SANDVIK 870-1613-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357810
SANDVIK 870-2540-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358214
SANDVIK 870-1730-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357862
DORMER R96017.1 DRILL 17.10 MM 5988807