Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95013.2 DRILL 13.20 MM 5988644
DORMER R95013.2 DRILL 13.20 MM 5988644
Drill bit tip Dormer
References
dormer:
R95013.2
rubix:
2020542
ean:
7320760037959
Technical specifications
Drilling diameter
13.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95013.2 DRILL 13.20 MM 5988644
Technical specifications
Attributes
Drilling diameter
13.2
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2470-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358185
DORMER R96017.2 DRILL 17.20 MM 5988811
SANDVIK 870-1130-8-MM 2334 7357606
DORMER R96013.8 DRILL 13.80 MM 5988889
SANDVIK 870-1400-14-GP 4334 CORODRILL INSERT 7357713
SANDVIK 870-1240-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357648
DORMER R95039/64 5988860
SANDVIK 870-2060-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358007
DORM HYDRA DR HD AMG 21-23 31-34 R960 220
DORMER R95017.6 DRILL 17.60 MM 5988891
DORM HYDRA DR HD AMG 11-15 R950 280
DORMER R96027.5 DRILL 27.50 MM 5988528
SANDVIK 870-2140-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358044
SANDVIK 870-2700-27-KM3334 EXCHANGEABLE CUTTING HEADS 7358251
SANDVIK 870-2850-28-PM 4334 DRILL TIP 7358265