References
Dormer:R95017.0
Rubix:2002154
EAN:7320760012185




Technical specifications
| Drilling diameter | 17 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 170
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 145.20 excl. VAT
/ Each
£ 174.24 incl. VAT
- Usually arrives within 14 working days